-
SB-06001Staco Energy Power Supplies, UniStar SB SeriesItem NumberSB-06001MFG Item NumberSB-06001SeriesUniStar SBProduct DescriptionUPS, Line Interactive, 600VA/360W,Specifications
Specifications Volt Amp Capacity (VA) 600 VA Watt Capacity 360 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Number of Outputs 6 Number of UPS Outlets 6 Run Time (Full Load) 2 Min Run Time (Half Load) 6 Min Mounting Stand Alone Availability -
SB-04001Staco Energy Power Supplies, UniStar SB SeriesItem NumberSB-04001MFG Item NumberSB-04001SeriesUniStar SBProduct DescriptionUPS, Line Interactive, 400VA/240W,Specifications
Specifications Volt Amp Capacity (VA) 400 VA Watt Capacity 240 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Number of Outputs 4 Number of UPS Outlets 4 Run Time (Full Load) 2 Min Run Time (Half Load) 7 Min Mounting Stand Alone -
SB-08001Staco Energy Power Supplies, UniStar SB SeriesItem NumberSB-08001MFG Item NumberSB-08001SeriesUniStar SBProduct DescriptionUPS, Line Interactive, 800VA/480W,Specifications
Specifications Volt Amp Capacity (VA) 800 VA Watt Capacity 480 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Number of Outputs 6 Number of UPS Outlets 6 Run Time (Full Load) 2 Min Run Time (Half Load) 6 Min Mounting Stand Alone -
SB-10001Staco Energy Power Supplies, UniStar SB SeriesItem NumberSB-10001MFG Item NumberSB-10001SeriesUniStar SBProduct DescriptionUPS, Line Interactive, 1000VA/600W,Specifications
Specifications Volt Amp Capacity (VA) 1,000 VA Watt Capacity 600 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 6 Number of UPS Outlets 6 Run Time (Full Load) 4 Min Run Time (Half Load) 10 Min Mounting Stand Alone -
SB-15001Staco Energy Power Supplies, UniStar SB SeriesItem NumberSB-15001MFG Item NumberSB-15001SeriesUniStar SBProduct DescriptionUPS, Line Interactive, 1500VA/900W,Specifications
Specifications Volt Amp Capacity (VA) 1,500 VA Watt Capacity 900 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 8 Number of UPS Outlets 8 Run Time (Full Load) 2 Min Run Time (Half Load) 5 Min Mounting Stand Alone -
SB-15002Staco Energy Power Supplies, UniStar SB SeriesItem NumberSB-15002MFG Item NumberSB-15002SeriesUniStar SBProduct DescriptionUPS, Line Interactive, 1500VA/900W,Specifications
Specifications Volt Amp Capacity (VA) 1,500 VA Watt Capacity 900 W Voltage 240 VAC Nominal Voltage 240 VAC Phase 1 Class Line Interactive Connection Type Plug-In Run Time (Half Load) 5 Min Mounting Stand Alone -
SB-20002Staco Energy Power Supplies, UniStar SB SeriesItem NumberSB-20002MFG Item NumberSB-20002SeriesUniStar SBProduct DescriptionUPS, Line Interactive, 2000VA/1200W,Specifications
Specifications Volt Amp Capacity (VA) 2,000 VA Watt Capacity 1,200 W Voltage 240 VAC Nominal Voltage 240 VAC Phase 1 Class Line Interactive Connection Type Plug-In Run Time (Half Load) 4 Min Mounting Stand Alone -
SB-20001Staco Energy Power Supplies, UniStar SB SeriesItem NumberSB-20001MFG Item NumberSB-20001SeriesUniStar SBProduct DescriptionUPS, Line Interactive, 2000VA/1200W,Specifications
Specifications Volt Amp Capacity (VA) 2,000 VA Watt Capacity 1,200 W Voltage 120 VAC Nominal Voltage 120 VAC Phase 1 Class Line Interactive Connection Type Plug-In Number of Outputs 8 Number of UPS Outlets 8 Run Time (Full Load) 2 Min Run Time (Half Load) 4 Min Mounting Stand Alone